Shop All Chemicals Starting with M
Rpi
McCowns Woody Plant
Mfr # M10100-25.0
Zoro # G003560690
product price: $48.79
/ea
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. 2 Degrees to 8 Degrees C
- Solubility Water
- Shelf Life 18 mo
- Product Type McCowns Woody Plant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M10100-25.0
- Zoro # G003560690
- UPC # N
- Country of Origin Netherlands
- Category Chemicals Starting with M
Details
Item | McCowns Woody Plant |
Storage Temp. | 2 Degrees to 8 Degrees C |
Solubility | Water |
Shelf Life | 18 mo |
Product Type | McCowns Woody Plant |
Description
McCowns Woody Plant, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE 40X-2500X LED Lab Trinocular Compound Microscope w 3D 2-Layer Mechanical Stage (T120C)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- AMSCOPE 3.5X-90X Trinocular Articulating Zoom Microscope, Ring Light (SM-6TZ-FRL)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Murashige and Skoog (M10600-25.0)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Dry Powder Milk, 100 G (M17200-100.0)
- RPI Mitomycin C, 2mg (M92010-0.002)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- RPI Magnesium Chloride Hexahydrate, 1kg (M24000-1000.0)
- Rpi Chemicals Starting with M