Shop All Chemicals Starting with M
Rpi
Magnesium Sulfate, Anhydrous, 1kg
Mfr # M24300-1000.0
Zoro # G403560665
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Shelf Life 18 mo
- Product Type Magnesium Sulfate/Anhydrous
- CAS Number 7487-88-9
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M24300-1000.0
- Zoro # G403560665
- UPC # N
- Country of Origin India
- Category Chemicals Starting with M
Dimensions
Container Size | 1 kg |
Details
Form | Powder |
Shelf Life | 18 mo |
Product Type | Magnesium Sulfate/Anhydrous |
CAS Number | 7487-88-9 |
Storage Temp. | Room Temperature |
Molecular Weight | 120.36 |
Chemical Formula | MgSO4 |
Purity | Greater Than 95% |
Solubility | Water |
Item | Magnesium Sulfate/Anhydrous |
Description
Magnesium Sulfate/Anhydrous, CAS Number 7487-88-9, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 120.36, Solubility Water, Storage Temp. Room Temperature, Chemical Formula MgSO4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Ammonium Persulfate [APS], 1 KG (A20500-1000.0)
- TOOLGRID CONTAINERTGKContainer Kit (TGR86009)
- GENERAL TOOLS DIGITAL PH METR (DPH7011)
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- RPI Methanol, 5 Gal (400032)
- RPI Methanol (Scintillation Grade), 4L (111053)
- RPI 4-MU-B-D-glucoside, 10g (M65800-10.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI Murashige and Skoog (M70300-50.0)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- Rpi Chemicals Starting with M