Shop All Chemicals Starting with M
Rpi
Magnesium Chloride Hexahydrate, 1kg
Mfr # M24000-1000.0
Zoro # G403559676
product price: $80.29
/ea
Free Shipping & Returns
$80.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Product Type Magnesium Chloride Hexahydrate
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Chemical Formula MgCI2, 6H2O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M24000-1000.0
- Zoro # G403559676
- UPC # N
- Country of Origin India
- Category Chemicals Starting with M
Dimensions
Container Size | 1 kg |
Details
Solubility | Water |
Product Type | Magnesium Chloride Hexahydrate |
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Chemical Formula | MgCI2, 6H2O |
Molecular Weight | 203.3 |
CAS Number | 7791-18-6 |
Purity | Greater Than 95% |
Item | Magnesium Chloride Hexahydrate |
Form | Powder |
Description
Magnesium Chloride Hexahydrate, CAS Number 7791-18-6, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 203.3, Solubility Water, Storage Temp. Room Temperature, Chemical Formula MgCI2, 6H2O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 1000 mL (48012399)
- UNITED SCIENTIFIC Universal PiPETte Tips with Filte, PK960 (UNUFT01250UL)
- TRI-POUR Beaker Cap for 3UEK6, PK250 (PL5930-1K0)
- EXTECH Conductivity/PH Module (EC505)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- RPI Mitomycin C, 10mg (M92010-0.01)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- RPI MES Free Acid, 250g (M22040-250.0)
- RPI Magnesium Acetate Tetrahydrate, 1 KG (M24100-1000.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- Rpi Chemicals Starting with M