Shop All Chemicals Starting with M
Rpi
Magnesium Chloride, Hexahydrate, 100 G
Mfr # M24000-100.0
Zoro # G204972483
product price: $30.69
/ea
$30.69
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M24000-100.0
- Zoro # G204972483
- Country of Origin India
- Category Chemicals Starting with M
Description
Widely used reagent in chemistry and molecular biology as a source of magnesium ions.
CAS Number: 7791-18-6
Molecular Weight: 203.3
Chemical Formula: Cl2Mg €¢ 6H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Ammonium: 0.002 %
Assay (Titration): 99.0 - 102.0 %
Barium (Ba): 0.005 %
Calcium (Ca): 0.01 %
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron (Fe): 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.001 %
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Solubility: Soluble (167g in 100ml water)
Strontium: 0.005 %
Sulfate: 0.002 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7791-18-6
Molecular Weight: 203.3
Chemical Formula: Cl2Mg €¢ 6H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Ammonium: 0.002 %
Assay (Titration): 99.0 - 102.0 %
Barium (Ba): 0.005 %
Calcium (Ca): 0.01 %
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron (Fe): 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.001 %
Phosphate (PO4): 5 ppm
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Solubility: Soluble (167g in 100ml water)
Strontium: 0.005 %
Sulfate: 0.002 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- INSTOCK Work Surface, Phenolic, Black (GRLP6030-1)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI D-Mannitol, 10 KG (M22080-10000.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Magnesium Sulfate, Anhydrous, 1kg (M24300-1000.0)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- RPI Magnesium Chloride Hexahydrate, 1kg (M24000-1000.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- Rpi Chemicals Starting with M