Shop All Chemicals Starting with M
Rpi
Magnesium Chloride 2M Solution, 50 ML
Mfr # M24500-50.0
Zoro # G204972568
$62.65
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # M24500-50.0
- Zoro # G204972568
- Country of Origin United States
- Category Chemicals Starting with M
Description
Supplied as 5 x 10ml.Sterile filtered to 0.22μm.
CAS Number: 7791-18-6; 7732-18-5
Molecular Weight: 406.6
Chemical Formula: MgCl2 6H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Concentration: 2M
Sterility: Pass test
Cell Culture Tested-MTT: Pass Test
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7791-18-6; 7732-18-5
Molecular Weight: 406.6
Chemical Formula: MgCl2 6H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Clear Liquid
Concentration: 2M
Sterility: Pass test
Cell Culture Tested-MTT: Pass Test
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 950 oz, 63-400, PK72 (PLC-03536)
- AMSCOPE Eyepiece Eye-guards for SE300 SE400 Series Stereo Microscope (EG-SE)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- PRECISION BRAND PRODUCTS Create-A-Clamp Set With 50 Fasteners (41600)
- RPI McCowns Woody Plant (M10100-25.0)
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- RPI Murashige & Skoog MS Medium, 5 L (M10200-5.0)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- RPI Magnesium Chloride Hexahydrate, 500g (M24000-500.0)
- RPI Magnesium Chloride, Hexahydrate, 2.5 KG (M24000-2500.0)
- SPECTRUM Methyl Salicylate, NF, 4L, Gls (ME170-4LTGL)
- Rpi Chemicals Starting with M