Shop All Chemicals Starting with M
Rpi
MacConkey Agar, 500 G
Mfr # M42560-500.0
Zoro # G204972513
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # M42560-500.0
- Zoro # G204972513
- Country of Origin United States
- Category Chemicals Starting with M
Description
DCM Appearance: Homogeneous, free flowing beige or pale pink tint
PPM Appearance: Trace to slight haze medium to dark pinkish purple
pH (5%, Water @ 25 oC): 6.9 - 7.3
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good to Excellent Pink-Red
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent Pink
Microorganisms (Proteus Mirabilis ATCC 12453): Good to Excellent, Colorless
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent Colorless
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good to Excellent Colorless
Microorganisms (Shigella Flexneri ATCC 12022): Good to Excellent Colorless
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
PPM Appearance: Trace to slight haze medium to dark pinkish purple
pH (5%, Water @ 25 oC): 6.9 - 7.3
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good to Excellent Pink-Red
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent Pink
Microorganisms (Proteus Mirabilis ATCC 12453): Good to Excellent, Colorless
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent Colorless
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good to Excellent Colorless
Microorganisms (Shigella Flexneri ATCC 12022): Good to Excellent Colorless
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE PLUG, HIGH VACUUM VALVE, PTFE STEM, VITON O-RING, 0-4mm (S540004)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- UNITED SCIENTIFIC Specimen Jar, Screw-Cap, Glass, 16, PK12 (UNSPJR16)
- RPI Murashige & Skoog MS Medium, 10 L (M10200-10.0)
- RPI Murashige and Skoog (M10600-25.0)
- RPI 4-MU-B-D-glucoside, 10g (M65800-10.0)
- RPI myo-Inositol (i-Inositol), 100g (I54040-100.0)
- RPI MOPS Sodium Salt, 1kg (M92040-1000.0)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- SPECTRUM Molecular Sieve, Type 4A, 8-12 Mesh, 500g (M1257-500GM10)
- Rpi Chemicals Starting with M