Shop All Chemicals Starting with M
Rpi
MacConkey Agar, 2 KG
Mfr # M42560-2000.0
Zoro # G404972559
Free Shipping & Returns
$481.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # M42560-2000.0
- Zoro # G404972559
- Country of Origin United States
- Category Chemicals Starting with M
Description
DCM Appearance: Homogeneous, free flowing beige or pale pink tint
PPM Appearance: Trace to slight haze medium to dark pinkish purple
pH (5%, Water @ 25 oC): 6.9 - 7.3
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good to Excellent Pink-Red
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent Pink
Microorganisms (Proteus Mirabilis ATCC 12453): Good to Excellent, Colorless
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent Colorless
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good to Excellent Colorless
Microorganisms (Shigella Flexneri ATCC 12022): Good to Excellent Colorless
Shipping Weight: 5.2 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
PPM Appearance: Trace to slight haze medium to dark pinkish purple
pH (5%, Water @ 25 oC): 6.9 - 7.3
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good to Excellent Pink-Red
Microorganism (Escherichia Coli ATCC 25922): Good to Excellent Pink
Microorganisms (Proteus Mirabilis ATCC 12453): Good to Excellent, Colorless
Microorganism -Pseudomonas Aeruginosa ATCC 27853: Good to Excellent Colorless
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good to Excellent Colorless
Microorganisms (Shigella Flexneri ATCC 12022): Good to Excellent Colorless
Shipping Weight: 5.2 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 128 oz, PK4 (GLC-01882)
- GLOBAL WATER Refrigerated Wastewater Sampler (WS700R)
- SENSOREX Cmbntn RP Electrde Hevy Dty (S8000CD-ORP)
- UNITED SCIENTIFIC Recovery Flask, Pear Shaped, Borosi, PK 6 (FGR0100)
- RPI Murashige and Skoog (M10600-25.0)
- RPI Methanol, 5 Gal (400032)
- RPI Metronidazole, 25g (M81000-25.0)
- RPI Methanol (Scintillation Grade), 4L (111053)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- RPI MES Free Acid, 500g (M22040-500.0)
- RPI MOPS Free Acid, 25g (M92020-25.0)
- Rpi Chemicals Starting with M