Shop All Chemicals Starting with L
Rpi
Luria Broth Millers Modified, 5kg
Mfr # L24080-5000.0
Zoro # G103560521
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Storage Temp. Room Temperature
- Product Type Luria Broth Millers Modified
- Form Powder
- Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L24080-5000.0
- Zoro # G103560521
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Container Size | 5 kg |
Details
Shelf Life | 18 mo |
Storage Temp. | Room Temperature |
Item | Luria Broth Millers Modified |
Product Type | Luria Broth Millers Modified |
Form | Powder |
Solubility | Water |
Purity | Greater Than 95% |
Description
Luria Broth Millers Modified, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- PERFORMANCE TOOL Digital Multi-Meter Tester, W2974 (W2974)
- WHEATON Cap, Screw Closure Size 20-400, PK144 (239229)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Rpi Chemicals Starting with L