Shop All Microbiology Media
Rpi
Luria Broth Miller's Modified, 1 KG
Mfr # L24080-1000.0
Zoro # G804972487
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 4.88 in
- Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L24080-1000.0
- Zoro # G804972487
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6 in |
Width | 4.88 in |
Length | 4.88 in |
Description
For propagation and maintenace of E.Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 15.5 grams in 1 liter distilled water and adjust the pH to 7.2. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Digest Peptone: 10 g/L Yeast Extract: 5 g/LSodium Chloride: 0.5 g/L
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light beige free flowing powder
DCM Appearance: Homogeneous, Free Flowing,Beige
PPM Appearance: Clear no to light ppt,light yellow
pH: 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Casein Peptone: 10.0 g/L
Yeast Extract: 5.0 g/L
Sodium Chloride: 0.5 g/l
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light beige free flowing powder
DCM Appearance: Homogeneous, Free Flowing,Beige
PPM Appearance: Clear no to light ppt,light yellow
pH: 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Casein Peptone: 10.0 g/L
Yeast Extract: 5.0 g/L
Sodium Chloride: 0.5 g/l
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Conductivity Waterproof Pocket Meter (3563406)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 50mL, PK100 (3640)
- SIBATA Volumetric Pipette, 2mL Cap, 330mm, PK12 (2040-2-2.4MM)
- 3M Perfect-It Ii Rubbing Compound, 1 Quart (MMM5973)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- RPI Agar, Bacteriological Grade, 500 G (A20030-500.0)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Peptone, Granulated, 2 KG (P20250-2000.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- GLOBE SCIENTIFIC Capillary Tube, Sodium Heparin, PK1000 (51686)
- Rpi Microbiology Media