Shop All Microbiology Media
Rpi
Luria Broth, High Salt Formula, Powder, 100 G
Mfr # L24040-100.0
Zoro # G604972472
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.75 in
- Width 3.5 in
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L24040-100.0
- Zoro # G604972472
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.75 in |
Width | 3.5 in |
Length | 3.5 in |
Description
For propagation and maintenance of E. Coli. High Salt Grade. Molecular Biology Grade.Dissolve 25 grams in 1 liter distilled waterAdjust the pH to 7.2Sterilize by autoclaving for 15 minutesIngredients:Tryptone: 10 g/lYeast: 5 g/lSodium Chloride: 10 g/l
Common Name: Miller's LB Broth
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, light beige
PPM Appearance: Clear,no to light ppt, light yellow
pH (2.5% H2O @25 °C): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
BSE/TSE Free: BSE/TSE Free
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: Miller's LB Broth
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, light beige
PPM Appearance: Clear,no to light ppt, light yellow
pH (2.5% H2O @25 °C): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
BSE/TSE Free: BSE/TSE Free
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 8 oz, 24-400, PK24 (GLA-00895)
- DYNALON Tamper Evident Bottle 1000 ML, PK20 (202455-1000)
- BLACKBURN SAMPLING Tank Sampler, Polypropylene, 1x88 (TA-88)
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- RPI Malt Extract, 500 G (M41600-500.0)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- ZYMO RESEARCH OneStep PCR Inhibitor Removal Kit, 50 Preps (ZD6030)
- Rpi Microbiology Media