Shop All Chemicals Starting with L
Rpi
Luria Broth, 500g, Caplet, PK20
Mfr # L24045-500.0
Zoro # G003560645
product price: $113.99
/pk 20, $5.70/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Caplet
- Purity Greater Than 95%
- Container Size 500 g
- Product Type Luria Broth (Millers LB)
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L24045-500.0
- Zoro # G003560645
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Container Size | 500 g |
Details
Form | Caplet |
Purity | Greater Than 95% |
Product Type | Luria Broth (Millers LB) |
Solubility | Water |
Item | Luria Broth (Millers LB) |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Description
Luria Broth (Millers LB), Purity Greater Than 95 Percent, Container Size 500 g, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 20
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- A2Z SCILAB 8x Lab Sampling Spoon Mixing Spatula Micro Scoop Tweezer w/ Case Stainless Steel (A2Z-ZR-KIT-146)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Leucine, 500g (L22000-500.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Rpi Chemicals Starting with L