Shop All Chemicals Starting with L
Rpi
Luria Broth, 1 Each, Caplet, PK40
Mfr # L24045-1000.0
Zoro # G603560724
product price: $229.99
/pk 40, $5.75/ea
Free Shipping & Returns
$229.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Product Type Luria Broth (Millers LB)
- Shelf Life 18 mo
- Solubility Water
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L24045-1000.0
- Zoro # G603560724
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Container Size | 1 Each |
Details
Purity | Greater Than 95% |
Product Type | Luria Broth (Millers LB) |
Shelf Life | 18 mo |
Solubility | Water |
Storage Temp. | Room Temperature |
Item | Luria Broth (Millers LB) |
Form | Caplet |
Description
Luria Broth (Millers LB), Purity Greater Than 95 Percent, Container Size 1 Each, Form Caplet, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo, Package Quantity 40
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Glass Stirring Rod, 10 In, PK12 (GRPL10)
- CORNING PYREX Plain Watch Glass/Beaker Cov, PK 12 (9985-150)
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Methionine, 100g (M22060-100.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- Rpi Chemicals Starting with L