Shop All Chemicals Starting with L
Rpi
Lithium Dodecyl Sulfate (LDS), 1kg
Mfr # L26200-1000.0
Zoro # G9145313
Free Shipping & Returns
$780.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Formula C12H25LiO4S
- Chemical Container Size 1 kg
- Molecular Weight 272.33
- Concentration L26200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # L26200-1000.0
- Zoro # G9145313
- Country of Origin United Kingdom
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Lithium Dodecyl Sulfate (LDS) |
Shelf Life | 18 mo |
Chemical Formula | C12H25LiO4S |
Molecular Weight | 272.33 |
Concentration | L26200 |
CAS Number | 2044-56-6 |
Description
Lithium Dodecyl Sulfate (LDS), Concentration L26200, CAS Number 2044-56-6, Molecular Weight 272.33, Chemical Formula C12H25LiO4S, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- OHAUS Electrode, pH, Glass, 5mm (STMICRO5)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- Rpi Chemicals Starting with L