Shop All Reagents and Refills
Rpi
Lithium Chloride, 500g
Mfr # L45000-500.0
Zoro # G8576449
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Container Size 500 g
- Storage Temp. Room Temperature
- Molecular Weight 42.39
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # L45000-500.0
- Zoro # G8576449
- Country of Origin United Kingdom
- Category Reagents and Refills
Dimensions
Container Size | 500 g |
Details
Item | Lithium Chloride |
Form | Powder |
Storage Temp. | Room Temperature |
Molecular Weight | 42.39 |
Purity | Greater Than 95% |
Chemical Formula | LiCI |
CAS Number | 7447-41-8 |
Solubility | Water |
Shelf Life | 18 mo |
Description
Lithium Chloride, CAS Number 7447-41-8, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 42.39, Solubility Water, Storage Temp. Room Temperature, Chemical Formula LiCI, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- RAPITEST Meter Moisture W/Probe (1820)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- RPI Gelatin, 100 G (G05100-100.0)
- RPI Sodium Chloride, ACS, 5 KG (S23025-5000.0)
- RPI Citric Acid, ACS Grade, 5 KG (C34525-5000.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 20 L (M95500-20000.0)
- RPI Distilled Water, Lab Reagent Grade, 4L (W20525-4000.0)
- MOTHER EARTH Ndswell Pot Soil 1.5Cf (HGC714843)
- Rpi Reagents and Refills