Shop All Chemicals Starting with L
Rpi
Lithium Chloride, 100 G
Mfr # L45000-100.0
Zoro # G504972541
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L45000-100.0
- Zoro # G504972541
- Country of Origin China
- Category Chemicals Starting with L
Description
CAS Number: 7447-41-8
Molecular Weight: 42.4
Chemical Formula: LiCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Acid Insolubles: 0.01 %
Assay (LiCl): 99.0 %
Calcium (Ca): 0.02 %
Sodium (Na): 0.2 %
Sulfate (SO4): 0.04 %
Water: 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 42.4
Chemical Formula: LiCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Acid Insolubles: 0.01 %
Assay (LiCl): 99.0 %
Calcium (Ca): 0.02 %
Sodium (Na): 0.2 %
Sulfate (SO4): 0.04 %
Water: 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- HEATHROW SCIENTIFIC Ice Bucket, Round, 4L, Black (HS28714K)
- DWK LIFE SCIENCES KIMBLE Dounce All-Glass Tissue Grinders, 2 Ml (885300-0002)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Rpi Chemicals Starting with L