Shop All Chemicals Starting with L
Rpi
Lithium Chloride, 1 KG
Mfr # L45000-1000.0
Zoro # G404972405
Free Shipping & Returns
$497.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # L45000-1000.0
- Zoro # G404972405
- Country of Origin China
- Category Chemicals Starting with L
Description
CAS Number: 7447-41-8
Molecular Weight: 42.4
Chemical Formula: LiCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Acid Insolubles: 0.01 %
Assay (LiCl): 99.0 %
Calcium (Ca): 0.02 %
Sodium (Na): 0.2 %
Sulfate (SO4): 0.04 %
Water: 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 42.4
Chemical Formula: LiCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Acid Insolubles: 0.01 %
Assay (LiCl): 99.0 %
Calcium (Ca): 0.02 %
Sodium (Na): 0.2 %
Sulfate (SO4): 0.04 %
Water: 0.5 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- Rpi Chemicals Starting with L