Shop All Microbiology Media
Rpi
Lactobacillus MRS Broth Powder, 2.5 KG
Mfr # L11000-2500.0
Zoro # G804972494
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.13 in
- Width 7.25 in
- Length 8.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L11000-2500.0
- Zoro # G804972494
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8.13 in |
Width | 7.25 in |
Length | 8.13 in |
Description
Recommended for the selective isolation and enumeration of lactobacilli.Ingredients:Peptic Digest of Animal Tissue: 10.0g Beef Extract: 10.0gYeast Extract: 5.0g Ammonium Citrate: 2.0gDextrose: 20.0g Polysorbate 80:1.0gSodium acetate: 5.0g Magnesium Sulfate: 0.1gManganese Sulfate: 0.05g Sodium Phosphate, Dibasic: 2.0g
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing with soft lumps, yellow beige to yellow tan
PPM Appearance: Clear, no to light ppt, medium to dark amber
Microorganism (Lactobacillus Casei ATCC 393 ): Good to Excellent
Microorganism (Lactobacillus Fermentum ATCC 9338 ): Good to Excellent
Microorganism (Lactobacillus Plantarum ATCC 8014 ): Good to Excellent
Microorganism (Lactobacillus Rhamnosus ATCC 9595 ): Good to Excellent
pH (5.5 % Solution @25 oC): 6.3 - 6.7
Shipping Weight: 2.6299 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous, free flowing with soft lumps, yellow beige to yellow tan
PPM Appearance: Clear, no to light ppt, medium to dark amber
Microorganism (Lactobacillus Casei ATCC 393 ): Good to Excellent
Microorganism (Lactobacillus Fermentum ATCC 9338 ): Good to Excellent
Microorganism (Lactobacillus Plantarum ATCC 8014 ): Good to Excellent
Microorganism (Lactobacillus Rhamnosus ATCC 9595 ): Good to Excellent
pH (5.5 % Solution @25 oC): 6.3 - 6.7
Shipping Weight: 2.6299 lbs
Shipping Dimensions: 7.25 x 8.13 x 8.13
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test, 0-2,000 ppm Peracetic Acid, PK300 (PAA-2000)
- ZORO SELECT Tube, Conical, 50 ML, PK500 (D1001-C)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- AK Bottle Holder, Rotating, 9Slots, Dia12.75In (50087)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- RPI Agar, High Gel Strength, Powder, 100 G (A20020-100.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- RPI Agar, Bacteriological Grade, 2 KG (A20030-2000.0)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- Rpi Microbiology Media