Shop All Chemicals Starting with L
Rpi
Lactic Acid, 88 Percent, 4L
Mfr # L17500-4000.0
Zoro # G703561010
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Lactic Acid, 88 Percent
- Chemical Container Size 4 L
- Chemical Formula C3H6O3
- CAS Number 50-21-5
- Molecular Weight 90.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L17500-4000.0
- Zoro # G703561010
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 4 L |
Details
Product Type | Lactic Acid, 88 Percent |
Item | Lactic Acid, 88 Percent |
Chemical Formula | C3H6O3 |
CAS Number | 50-21-5 |
Molecular Weight | 90.08 |
Shelf Life | 18 mo |
Description
Lactic Acid, 88 Percent, CAS Number 50-21-5, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Bromphenol Blue Indicator, 0.1 Prcnt, 60mL (BB4880-B)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- OAKTON PH Electrode Cable 1m (35660-54)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI L-Proline, 100g (P50200-100.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- Rpi Chemicals Starting with L