Shop All Chemicals Starting with L
Rpi
L-Threonine, 100g
Mfr # T21060-100.0
Zoro # G103560545
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- CAS Number 72-19-5
- Chemical Container Size 100 g
- Product Type L-Threonine
- Chemical Formula C4H9NO3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # T21060-100.0
- Zoro # G103560545
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 g |
Details
Shelf Life | 18 mo |
Item | L-Threonine |
CAS Number | 72-19-5 |
Product Type | L-Threonine |
Chemical Formula | C4H9NO3 |
Molecular Weight | 119.1 |
Description
L-Threonine, CAS Number 72-19-5, Molecular Weight 119.1, Chemical Formula C4H9NO3, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- LAB SAFETY SUPPLY Erlenmeyer Flask, Narrow Neck, 1000mL, PK6 (5YHL9)
- EISCO SCIENTIFIC No Tip Bunsen Burner, Iron, LP Fuel (CH0993LP)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- SPECTRUM Lactic Acid, 125mL (L1009-125MLAG)
- Rpi Chemicals Starting with L