Shop All Chemicals Starting with L
Rpi
L-Proline, 100g
Mfr # P50200-100.0
Zoro # G303560857
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 115.13
- Shelf Life 18 mo
- Product Type L-Proline
- Chemical Formula C5H9NO2
- CAS Number 147-85-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # P50200-100.0
- Zoro # G303560857
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 g |
Details
Molecular Weight | 115.13 |
Shelf Life | 18 mo |
Product Type | L-Proline |
Item | L-Proline |
Chemical Formula | C5H9NO2 |
CAS Number | 147-85-3 |
Description
L-Proline, CAS Number 147-85-3, Molecular Weight 115.13, Chemical Formula C5H9NO2, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- RPI Potassium Phosphate, Monobasic, ACS Grade, 100 G (P41200-100.0)
- DYNA-GLO Replacement Rotor Kit Replacement Part For Dyna-Glo Kerosene Heater (SP-KFA1000)
- CHEMGLASS Adapter, Bushing, 29/42 (CG-1016-10)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- JORVET Soda Lime Prefilled Canister, Each (J0553C)
- Rpi Chemicals Starting with L