Shop All Chemicals Starting with L
Rpi
L-Ornithine HCl , 500g, Powder
Mfr # O20040-500.0
Zoro # G303560598
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 500 g
- Solubility Water
- Shelf Life 18 mo
- Product Type L-Ornithine HCl (L-2-5-Diaminopentanoic Acid)
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # O20040-500.0
- Zoro # G303560598
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Container Size | 500 g |
Details
Solubility | Water |
Item | L-Ornithine HCl (L-2-5-Diaminopentanoic Acid) |
Shelf Life | 18 mo |
Product Type | L-Ornithine HCl (L-2-5-Diaminopentanoic Acid) |
Storage Temp. | Room Temperature |
Container Material | Plastic |
Form | Powder |
Description
L-Ornithine HCl (L-2-5-Diaminopentanoic Acid), Container Size 500 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON DO SOLUTION ELECTROLYTE OAKTON 50 (WD-35640-71)
- GLOBE SCIENTIFIC Collection Cup, 6.5 oz., 500 Pack (5921)
- ADVANTECH Sieve, 3/8", B/S, 12 In, Inter Ht (3/8"BS12I)
- AMSCOPE 12V 20W Halogen Bulb for Microscopes (BH-12V20W)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI L-Leucine, 500g (L22000-500.0)
- Rpi Chemicals Starting with L