Shop All Chemicals Starting with L
Rpi
L-Lysine HCL USP Grade, 100g
Mfr # L37040-100.0
Zoro # G503560428
product price: $43.89
/ea
$43.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- CAS Number 657-27-2
- Chemical Formula C6H14N2O2 HCI
- Molecular Weight 182.7
- Product Type L-Lysine HCL USP Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L37040-100.0
- Zoro # G503560428
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 g |
Details
Shelf Life | 18 mo |
CAS Number | 657-27-2 |
Chemical Formula | C6H14N2O2 HCI |
Item | L-Lysine HCL USP Grade |
Molecular Weight | 182.7 |
Product Type | L-Lysine HCL USP Grade |
Description
L-Lysine HCL USP Grade, CAS Number 657-27-2, Molecular Weight 182.7, Chemical Formula C6H14N2O2 HCI, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Sample Bag, Write-On, 24 oz., PK500 (24J930)
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK50 (SF-PTFE-4513-S)
- GLOBAL INDUSTRIAL Acrylic Draft Shield, Clear, 13W x 14D x 13H (695983)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- Rpi Chemicals Starting with L