Shop All Chemicals Starting with L
Rpi
L-Lysine HCl, 50 G
Mfr # L37040-50.0
Zoro # G504972473
$30.55
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # L37040-50.0
- Zoro # G504972473
- Country of Origin China
- Category Chemicals Starting with L
Description
CAS Number: 657-27-2
Molecular Weight: 182.7
Chemical Formula: C6H14N2O2 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Titration, dried basis): 99.0 %
Chloride (Cl): 19.0 - 19.6 %
Chromatographic Purity: 50 %
Heavy Metals (as Pb): 15 ppm
Identification (IR): Conforms to Known Structure
Iron (Fe): 30 ppm
Loss on Drying: 0.4 %
Residue on Ignition: 0.10 %
Specific Rotation: +20.4 - +21.4
Sulfate (SO4): 0.3 %
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 182.7
Chemical Formula: C6H14N2O2 €¢ HCl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Titration, dried basis): 99.0 %
Chloride (Cl): 19.0 - 19.6 %
Chromatographic Purity: 50 %
Heavy Metals (as Pb): 15 ppm
Identification (IR): Conforms to Known Structure
Iron (Fe): 30 ppm
Loss on Drying: 0.4 %
Residue on Ignition: 0.10 %
Specific Rotation: +20.4 - +21.4
Sulfate (SO4): 0.3 %
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL R-134a Self-Sealing Recharge Kit (ME85535)
- COREPOINT SCIENTIFIC Cell Divider, 9/9 Grid, Nor-Lake Freezers (ND81)
- LAB SAFETY SUPPLY Vacuum Manifold, PSF Funnel, 6-Place (46Z323)
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- Rpi Chemicals Starting with L