Shop All Chemicals Starting with L
Rpi
L-Leucine, 500g
Mfr # L22000-500.0
Zoro # G003560027
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Shelf Life 18 mo
- Solubility Water
- Container Size 500 g
- Container Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L22000-500.0
- Zoro # G003560027
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Container Size | 500 g |
Details
Form | Powder |
Item | L-Leucine |
Shelf Life | 18 mo |
Solubility | Water |
Container Material | Plastic |
Product Type | L-Leucine |
Storage Temp. | Room Temperature |
Description
L-Leucine, Container Size 500 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- WHIRL-PAK Sampling Bag, Write-On, 24 oz., 9" L, PK500 (B01196)
- LABELMASTER Pail, Plastic with Screw-Top L (KNG5GALSS)
- INSIZE Portable Refractometer (ISQ-RM30)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI Luria Broth, 1 Each, Caplet, PK40 (L24045-1000.0)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- JORVET Soda Lime, 3lb Bag (J0553)
- Rpi Chemicals Starting with L