Shop All Chemicals Starting with L
Rpi
L-Leucine, 100g
Mfr # L22000-100.0
Zoro # G703560921
product price: $48.79
/ea
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Container Material Plastic
- Container Size 100 g
- Form Powder
- Storage Temp. Room Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # L22000-100.0
- Zoro # G703560921
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Container Size | 100 g |
Details
Solubility | Water |
Container Material | Plastic |
Form | Powder |
Item | L-Leucine |
Storage Temp. | Room Temperature |
Product Type | L-Leucine |
Shelf Life | 18 mo |
Description
L-Leucine, Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 15-5 - Kee Klamp 90 Degree Elbow, 3/4" Dia. (15-5)
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- HYDRION pH Paper, Standard, pH 0-13 (193,)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Leucine, 500g (L22000-500.0)
- TCI AMERICAS (-)-Limonene, 25mL (L0132-25ML)
- Rpi Chemicals Starting with L