Shop All Chemicals Starting with L
Rpi
L-Glutamine, 1Kg
Mfr # G36040-1000.0
Zoro # G903560578
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 1 kg
- Product Type L-Glutamine
- CAS Number 56-85-9
- Molecular Weight 146.15
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G36040-1000.0
- Zoro # G903560578
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 1 kg |
Details
Item | L-Glutamine |
Product Type | L-Glutamine |
CAS Number | 56-85-9 |
Molecular Weight | 146.15 |
Shelf Life | 18 mo |
Chemical Formula | C5H10N2O3 |
Description
L-Glutamine, CAS Number 56-85-9, Molecular Weight 146.15, Chemical Formula C5H10N2O3, Chemical Container Size 1 kg, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Test KitCombination, Boiler/cooling Water (TK6245-Z)
- STERLITECH Grade TSS Borosilicate Glass Microfiber, 24mm, PK100 (TSS2400)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 30 ml, Amber, HDPE, 72PK (33461)
- RPI Lysozyme from Chicken Egg White, 5g (L38100-5.0)
- RPI L-Ascorbic Acid (Vitamin C), 500g (A50040-500.0)
- RPI L-Proline, 100g (P50200-100.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- Rpi Chemicals Starting with L