Shop All Chemicals Starting with L
Rpi
L-Glutamine, 100g
Mfr # G36040-100.0
Zoro # G503560190
$56.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 56-85-9
- Chemical Formula C5H10N2O3
- Product Type L-Glutamine
- Molecular Weight 146.15
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # G36040-100.0
- Zoro # G503560190
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with L
Dimensions
Chemical Container Size | 100 g |
Details
CAS Number | 56-85-9 |
Item | L-Glutamine |
Chemical Formula | C5H10N2O3 |
Product Type | L-Glutamine |
Molecular Weight | 146.15 |
Shelf Life | 18 mo |
Description
L-Glutamine, CAS Number 56-85-9, Molecular Weight 146.15, Chemical Formula C5H10N2O3, Chemical Container Size 100 g, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dimpled Pan 13.5 Qt 4X12 3/4X20 3/4, SS (30042)
- LAMOTTE Reagent Refill, Sulfide, 0.2 to 20 PPM (R-4456)
- SP BEL-ART Heavy Duty PE Rectang Tank, Top Flanges (H34092-0000)
- COVENTRY Swab, 2 3/4 in L, 1 3/4 in Hand L, PK500 (21050)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI L-Methionine, 25g (M22060-25.0)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI L-Arginine Monohydrochloride, 1kg (A50400-1000.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- JORVET Soda Lime, 5 Gallon (J0553B)
- Rpi Chemicals Starting with L