Shop All Chemicals Starting with C
Rpi
L-Cysteine HCl, 1 KG
Mfr # C81020-1000.0
Zoro # G804972098
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # C81020-1000.0
- Zoro # G804972098
- Country of Origin China
- Category Chemicals Starting with C
Description
CAS Number: 7048-04-6
Molecular Weight: 175.6
Chemical Formula: C3H7NO2S €¢ HCl €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Identification: Conforms
Assay: 98.5 - 101.5 %
Heavy Metals: 15 ppm
Impurity - Individual: 0.5 %
Total impurities: 2.0 %
Iron (Fe): 30 ppm
Lead: 3 ppm
Loss on Drying: 8.0 - 12.0 %
Residual Solvents: Meet the requirments
Residue on Ignition (Sulfated Ash): 0.4 %
Specific Rotation: +5.7 - +6.8
State of Solution: 98.0 %
Sulfate: 0.03 %
Coliforms: 10.0 cfu/g
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Pseudomonas: Negative
Salmonella: Negative
S. Aureus: Negative
Total Aerobic Count: 1000 cfu/g
Shipping Weight: 2.3801 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 175.6
Chemical Formula: C3H7NO2S €¢ HCl €¢ H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Identification: Conforms
Assay: 98.5 - 101.5 %
Heavy Metals: 15 ppm
Impurity - Individual: 0.5 %
Total impurities: 2.0 %
Iron (Fe): 30 ppm
Lead: 3 ppm
Loss on Drying: 8.0 - 12.0 %
Residual Solvents: Meet the requirments
Residue on Ignition (Sulfated Ash): 0.4 %
Specific Rotation: +5.7 - +6.8
State of Solution: 98.0 %
Sulfate: 0.03 %
Coliforms: 10.0 cfu/g
E.Coli: Negative
Molds and Yeasts: 100 cfu/g
Pseudomonas: Negative
Salmonella: Negative
S. Aureus: Negative
Total Aerobic Count: 1000 cfu/g
Shipping Weight: 2.3801 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- STERLITECH Polypropylene Nominal Prefilter, 0.45 Micron, 25mm, PK100 (PPF04525100)
- BARBOUR Bayou Classic Stainless Steel Silver Stir Paddle 1 pc (1042)
- SPER SCIENTIFIC Wet Bulb Globe Heat Stress Meter (800036)
- RPI Calcium Chloride, Dihydrate, USP Grade, 500 G (C36200-500.0)
- RPI Citric Acid, 500g (C34525-500.0)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- RPI Cefotaxime, Sodium Salt, 25g (C51000-25.0)
- RPI Choline Chloride, 250g (C41040-250.0)
- RPI Cefsulodin Sodium Salt, 100mg (C52000-0.1)
- SPECTRUM Cprc Slft, pnthydrt, Fn Crs, Rgt, ACS, 2.5kg (C1425-2.5KG)
- Rpi Chemicals Starting with C