Shop All Chemicals Starting with L
Rpi
L-Cysteine, 100g
Mfr # C50010-100.0
Zoro # G703559918
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 100 g
- Shelf Life 18 mo
- Solubility Water
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # C50010-100.0
- Zoro # G703559918
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Container Size | 100 g |
Details
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Item | L-Cysteine |
Solubility | Water |
Form | Powder |
Product Type | L-Cysteine |
Molecular Weight | 121.16 |
Chemical Formula | C3H7NO2S |
CAS Number | 52-90-4 |
Purity | Greater Than 99% |
Description
L-Cysteine, CAS Number 52-90-4, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 121.16, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C3H7NO2S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Dispensing Bottle, 4 oz., Automatic (35335)
- ZORO SELECT Tripour Beaker 100mL, PK100 (PB5935-100)
- DYNALON BTL GRAD SQ HDPE 2L A, PK6 (201315-2000A)
- AMSCOPE 60X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL60X-INF-V300)
- RPI Luria Broth Millers Modified, 5kg (L24080-5000.0)
- RPI L-Isoleucine, 25g (I54020-25.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Ascorbic Acid (Vitamin C), 250g (A50040-250.0)
- RPI L-Threonine, 25g (T21060-25.0)
- RPI L-Leucine, 500g (L22000-500.0)
- SPECTRUM Lactic Acid, 4L (L1009-4LTPL55)
- Rpi Chemicals Starting with L