Shop All Chemicals Starting with A
Rpi
L-Aspartic Acid, 100 G
Mfr # A50060-100.0
Zoro # G604972168
product price: $26.35
/ea
$26.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5 in
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A50060-100.0
- Zoro # G604972168
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Width | 3.5 in |
Length | 3.5 in |
Description
CAS Number: 56-84-8
Molecular Weight: 133.1
Chemical Formula: C4H7NO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98.0 - 101.5 %
Chloride (Cl): 0.02 %
Heavy Metals: 0.001 %
Identification: pass
Iron (Fe): 0.001 %
Loss on Drying: 0.5 %
pH: 5.0 to 6.0
Residue on Ignition: 0.1 %
Specific Rotation: +24.0 - +26.0
Sulfate: 0.03 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 133.1
Chemical Formula: C4H7NO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 98.0 - 101.5 %
Chloride (Cl): 0.02 %
Heavy Metals: 0.001 %
Identification: pass
Iron (Fe): 0.001 %
Loss on Drying: 0.5 %
pH: 5.0 to 6.0
Residue on Ignition: 0.1 %
Specific Rotation: +24.0 - +26.0
Sulfate: 0.03 %
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- BEL-ART Bel-Art Replacement Cup for Plastic Economy Dipper, 500ml (F36786-0016)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Rpi Chemicals Starting with A