Shop All Chemicals Starting with L
Rpi
L-Ascorbic Acid (Vitamin C), 500g
Mfr # A50040-500.0
Zoro # G803560531
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Chemical Formula C6H8O6
- Container Size 500 g
- Product Type L-Ascorbic Acid (Vitamin C)
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A50040-500.0
- Zoro # G803560531
- UPC # N
- Country of Origin China
- Category Chemicals Starting with L
Dimensions
Container Size | 500 g |
Details
Storage Temp. | Room Temperature |
Chemical Formula | C6H8O6 |
Product Type | L-Ascorbic Acid (Vitamin C) |
Item | L-Ascorbic Acid (Vitamin C) |
Shelf Life | 18 mo |
Form | Powder |
Purity | Greater Than 95% |
CAS Number | 50-81-7 |
Solubility | Water |
Molecular Weight | 176.1 |
Description
L-Ascorbic Acid (Vitamin C), CAS Number 50-81-7, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 176.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C6H8O6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Fabric Mantle (100A O402)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 10mL, Pk12 (5YHZ4)
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- REED INSTRUMENTS Replacement pH Electrode (R3525-ELECTRODE)
- RPI Lactic Acid, 88 Percent, 4L (L17500-4000.0)
- RPI Lactic Acid, 88 Percent, 500mL (L17500-500.0)
- RPI L-Lysine HCl, 50 G (L37040-50.0)
- RPI Lithium Chloride, 100 G (L45000-100.0)
- RPI L-Methionine, 100g (M22060-100.0)
- RPI Luria Broth, 500g, Caplet, PK500 (L24041-500.0)
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- Rpi Chemicals Starting with L