Shop All Chemicals Starting with K
Rpi
Kanamycin Monosulfate (Kanamycin A), 5g
Mfr # K22000-5.0
Zoro # G403560986
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Purity Greater Than 99%
- Form Powder
- Storage Temp. Room Temperature
- Product Type Kanamycin Monosulfate (Kanamycin A)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # K22000-5.0
- Zoro # G403560986
- UPC # N
- Country of Origin China
- Category Chemicals Starting with K
Dimensions
Container Size | 5 g |
Details
Shelf Life | 18 mo |
Purity | Greater Than 99% |
Form | Powder |
Storage Temp. | Room Temperature |
Product Type | Kanamycin Monosulfate (Kanamycin A) |
Solubility | Water |
Molecular Weight | 582.6 |
Item | Kanamycin Monosulfate (Kanamycin A) |
CAS Number | 25389-94-0 |
Chemical Formula | C18H36N4O11 H2SO4 |
Description
Kanamycin Monosulfate (Kanamycin A), CAS Number 25389-94-0, Purity Greater Than 99 Percent, Container Size 5 g, Form Powder, Molecular Weight 582.6, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C18H36N4O11 H2SO4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Overhead Service Panel, Size 24" x 24 (GRENOSP-10)
- NORM-JECT Plastic Syringe, Luer Lock, 5 mL, PK100 (NJ-460710-02)
- TOLCO Round bottle 32oz, 28/400thread, PK84 (120125)
- TRICORBRAUN 16 oz Natural HDPE Plastic Round Carafe/Decanter Bottle- 28-400 Neck Finish (027776)
- RPI Kanamycin Monosulfate (Kanamycin A), 25g (K22000-25.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- Rpi Chemicals Starting with K