Shop All Chemicals Starting with K
Rpi
Kanamycin Monosulfate (Kanamycin A), 25g
Mfr # K22000-25.0
Zoro # G803560128
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 25389-94-0
- Shelf Life 18 mo
- Container Size 25 g
- Molecular Weight 582.6
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # K22000-25.0
- Zoro # G803560128
- UPC # N
- Country of Origin China
- Category Chemicals Starting with K
Dimensions
Container Size | 25 g |
Details
CAS Number | 25389-94-0 |
Shelf Life | 18 mo |
Molecular Weight | 582.6 |
Form | Powder |
Product Type | Kanamycin Monosulfate (Kanamycin A) |
Storage Temp. | Room Temperature |
Chemical Formula | C18H36N4O11 H2SO4 |
Purity | Greater Than 99% |
Solubility | Water |
Item | Kanamycin Monosulfate (Kanamycin A) |
Description
Kanamycin Monosulfate (Kanamycin A), CAS Number 25389-94-0, Purity Greater Than 99 Percent, Container Size 25 g, Form Powder, Molecular Weight 582.6, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C18H36N4O11 H2SO4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR SPANNER ADJ PIN 3/4" - 2" DIAM 3/16" (MT0471A)
- HUTCHINS MANUFACTURING PAD F/MODEL 2000 HOOK TYPE (HU5013-H)
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- MEMMERT Oven, 1.1 cu. ft., Natural Gravity, 1 Shelf (UN 30, 230V)
- RPI Kanamycin Monosulfate (Kanamycin A), 5g (K22000-5.0)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg (KA105-2.5KG)
- LABCHEM CHEMICAL KOH 1.0N IN MEOH 1L (LC195402)
- SPECTRUM Kaolin, Pwdr, USP, 2.5kg, PK4 (KA105-2.5KG-CS4)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- Rpi Chemicals Starting with K