Shop All Chemicals Starting with I
Rpi
IPTG, Non-Mammalian, 5g
Mfr # I56100-5.0
Zoro # G703560907
Free Shipping & Returns
$112.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Form Powder
- Product Type IPTG/Non-Mammalian
- Storage Temp. 2 Degrees to 8 Degrees C
- Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I56100-5.0
- Zoro # G703560907
- UPC # N
- Country of Origin India
- Category Chemicals Starting with I
Dimensions
Container Size | 5 g |
Details
Item | IPTG/Non-Mammalian |
Shelf Life | 18 mo |
Form | Powder |
Product Type | IPTG/Non-Mammalian |
Storage Temp. | 2 Degrees to 8 Degrees C |
Purity | Greater Than 95% |
Description
IPTG/Non-Mammalian, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 2L (F41712L)
- LOVIBOND Persulfate PP Reagent for Cr 100 ct (537300)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Rpi Chemicals Starting with I