Shop All Chemicals Starting with I
Rpi
IPTG, 25g
Mfr # I56000-25.0
Zoro # G703560426
Free Shipping & Returns
$393.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 238.3
- CAS Number 367-93-1
- Storage Temp. 2 Degrees to 8 Degrees C
- Product Type IPTG
- Chemical Formula C9H18O5S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I56000-25.0
- Zoro # G703560426
- UPC # N
- Country of Origin India
- Category Chemicals Starting with I
Dimensions
Container Size | 25 g |
Details
Molecular Weight | 238.3 |
CAS Number | 367-93-1 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Product Type | IPTG |
Item | IPTG |
Chemical Formula | C9H18O5S |
Shelf Life | 18 mo |
Form | Powder |
Purity | Greater Than 95% |
Solubility | Water and Ethanol |
Description
IPTG, CAS Number 367-93-1, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 238.3, Solubility Water and Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C9H18O5S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FUNNEL, PRESSURE EQUALIZING, 1000mL, 24/40, 4mm. (F62241L)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- Rpi Chemicals Starting with I