Shop All Chemicals Starting with I
Rpi
IPTG, 1g
Mfr # I56000-1.0
Zoro # G903560349
$30.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water and Ethanol
- Molecular Weight 238.3
- Container Size 1 g
- CAS Number 367-93-1
- Product Type IPTG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I56000-1.0
- Zoro # G903560349
- UPC # N
- Country of Origin India
- Category Chemicals Starting with I
Dimensions
Container Size | 1 g |
Details
Solubility | Water and Ethanol |
Molecular Weight | 238.3 |
CAS Number | 367-93-1 |
Product Type | IPTG |
Item | IPTG |
Chemical Formula | C9H18O5S |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Purity | Greater Than 95% |
Form | Powder |
Description
IPTG, CAS Number 367-93-1, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 238.3, Solubility Water and Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C9H18O5S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Isosorbide Dimethyl Ether, 25g (I0390-25G)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- Rpi Chemicals Starting with I