Shop All Chemicals Starting with I
Rpi
IPTG, 100g
Mfr # I56000-100.0
Zoro # G603560069
Free Shipping & Returns
$1,107.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type IPTG
- Chemical Formula C9H18O5S
- Container Size 100 g
- Solubility Water and Ethanol
- Storage Temp. 2 Degrees to 8 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I56000-100.0
- Zoro # G603560069
- UPC # N
- Country of Origin India
- Category Chemicals Starting with I
Dimensions
Container Size | 100 g |
Details
Product Type | IPTG |
Chemical Formula | C9H18O5S |
Solubility | Water and Ethanol |
Storage Temp. | 2 Degrees to 8 Degrees C |
Molecular Weight | 238.3 |
Purity | Greater Than 95% |
Form | Powder |
Shelf Life | 18 mo |
CAS Number | 367-93-1 |
Item | IPTG |
Description
IPTG, CAS Number 367-93-1, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Molecular Weight 238.3, Solubility Water and Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C9H18O5S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON PH Waterproof Flat-Tip Pocket Meter (3563446)
- HYDRION Test, 0-7.87 mL/L Lactic Acid, PK600 (SS-3010)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12A)
- GLOBE SCIENTIFIC Transfer Pipette, 23mL, 300mm L, PK100 (139050)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Rpi Chemicals Starting with I