Shop All Chemicals Starting with I
Rpi
Ionomycin, Free Acid, 1mg
Mfr # I52020-0.001
Zoro # G403560559
Free Shipping & Returns
$157.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Solubility 1M NaOH, DMSO, Methanol
- Shelf Life 18 mo
- Chemical Formula C41H72O9
- Purity Greater Than 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I52020-0.001
- Zoro # G403560559
- UPC # N
- Country of Origin Israel
- Category Chemicals Starting with I
Dimensions
Container Size | 1 mg |
Details
Form | Powder |
Solubility | 1M NaOH, DMSO, Methanol |
Item | Ionomycin, Free Acid |
Shelf Life | 18 mo |
Chemical Formula | C41H72O9 |
Purity | Greater Than 99% |
Product Type | Ionomycin, Free Acid |
CAS Number | 56092-81-0 |
Molecular Weight | 709 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Ionomycin, Free Acid, CAS Number 56092-81-0, Purity Greater Than 99 Percent, Container Size 1 mg, Form Powder, Molecular Weight 709, Solubility 1M NaOH, DMSO, Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C41H72O9, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Homogenizing Valve, Plug (J125406)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- UNITED SCIENTIFIC Plastic Clamp For Jointed Glasswar, PK 10 (CLJP24-PK/10)
- OAKTON Cal Solution, pH, 10.01, 20 mL, PK20 (WD-35653-03)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Rpi Chemicals Starting with I