Shop All Chemicals Starting with I
Rpi
Ionomycin Calcium Salt, 5mg
Mfr # I52025-0.005
Zoro # G103560682
Free Shipping & Returns
$604.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 747.07
- Storage Temp. 2 Degrees to 8 Degrees C
- Purity Greater Than 99%
- Form Powder
- Product Type Ionomycin Calcium Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I52025-0.005
- Zoro # G103560682
- UPC # N
- Country of Origin Israel
- Category Chemicals Starting with I
Dimensions
Container Size | 5 mg |
Details
Molecular Weight | 747.07 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Purity | Greater Than 99% |
Item | Ionomycin Calcium Salt |
Form | Powder |
Product Type | Ionomycin Calcium Salt |
Shelf Life | 18 mo |
Solubility | Methanol and Ethanol |
CAS Number | 56092-82-1 |
Chemical Formula | C41H70O9Ca |
Description
Ionomycin Calcium Salt, CAS Number 56092-82-1, Purity Greater Than 99 Percent, Container Size 5 mg, Form Powder, Molecular Weight 747.07, Solubility Methanol and Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C41H70O9Ca, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Bulk Tray, for Tray Dryers, 11.5X15X0 (7756200)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isoamyl Acetate, 500mL (A0033-500ML)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Rpi Chemicals Starting with I