Shop All Chemicals Starting with I
Rpi
Interleukin 2, Human Tissue, 25 ml
Mfr # I82150-25.0
Zoro # G604972410
Free Shipping & Returns
$1,166.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I82150-25.0
- Zoro # G604972410
- Country of Origin United States
- Category Chemicals Starting with I
Description
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Colorless Solution
Bacteria: Not Detected
Fungi: Not Detected
HEPATITIS B ANTIGEN: Negative
HIV-1 ANTIBODY: Non Reactive
Mycoplasma: Not Detected
Source: Pooled human peripheral blood leuoctes
Yeast: Not Detected
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Freezer
Appearance: Colorless Solution
Bacteria: Not Detected
Fungi: Not Detected
HEPATITIS B ANTIGEN: Negative
HIV-1 ANTIBODY: Non Reactive
Mycoplasma: Not Detected
Source: Pooled human peripheral blood leuoctes
Yeast: Not Detected
Shipping Weight: 0.25 lbs
Shipping Dimensions: 2.00 x 3.88 x 2.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Stainless Steel (TTRSS25)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- SPX Spring Discharge Valve (J039406)
- DYNALON Spigot, HDPE, White (212905)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SPECTRUM Isopropyl Palmitate, NF, 500mL (IS160-500MLGL51)
- Rpi Chemicals Starting with I