Shop All Chemicals Starting with I
Rpi
Indole-3-butyric acid (IBA), 5g
Mfr # I54010-5.0
Zoro # G503560473
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Chemical Formula C12H13NO2
- Purity Greater Than 95%
- Container Size 5 g
- Molecular Weight 203.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I54010-5.0
- Zoro # G503560473
- UPC # N
- Country of Origin China
- Category Chemicals Starting with I
Dimensions
Container Size | 5 g |
Details
Shelf Life | 18 mo |
Chemical Formula | C12H13NO2 |
Purity | Greater Than 95% |
Molecular Weight | 203.2 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | Indole-3-butyric Acid (IBA) |
Product Type | Indole-3-butyric Acid (IBA) |
Solubility | 1M NaOH, Ethanol |
Form | Powder |
CAS Number | 133-32-4 |
Description
Indole-3-butyric Acid (IBA), CAS Number 133-32-4, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 203.2, Solubility 1M NaOH, Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H13NO2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 125ml, PK24 (3UCX6)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4010)
- UNITED SCIENTIFIC Plastic Stirring Rods, 12" Long/7M, PK 12 (81407)
- QORPAK Bottle Cleaned, 16 oz, 89-400, PK12 (GLC-01694)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI IPTG, 200 G (I56000-200.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- Rpi Chemicals Starting with I