Shop All Chemicals Starting with I
Rpi
Indole-3-butyric acid (IBA), 25g
Mfr # I54010-25.0
Zoro # G603559933
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Indole-3-butyric Acid (IBA)
- Molecular Weight 203.2
- Purity Greater Than 95%
- Form Powder
- Chemical Formula C12H13NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # I54010-25.0
- Zoro # G603559933
- UPC # N
- Country of Origin China
- Category Chemicals Starting with I
Dimensions
Container Size | 25 g |
Details
Product Type | Indole-3-butyric Acid (IBA) |
Molecular Weight | 203.2 |
Purity | Greater Than 95% |
Form | Powder |
Chemical Formula | C12H13NO2 |
Storage Temp. | 2 Degrees to 8 Degrees C |
CAS Number | 133-32-4 |
Solubility | 1M NaOH, Ethanol |
Item | Indole-3-butyric Acid (IBA) |
Shelf Life | 18 mo |
Description
Indole-3-butyric Acid (IBA), CAS Number 133-32-4, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 203.2, Solubility 1M NaOH, Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H13NO2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Trace Hardness Test Kt, 0.5ppm, CaCO3/25mL (TK3058-Z)
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- DURAC Specific Gravity Precision Hydrometer (B61801-0700)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- TCI AMERICAS Imidazole, 500g (I0001-500G)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Rpi Chemicals Starting with I