Shop All Chemicals Starting with I
Rpi
Indole-3-acetic acid (IAA), 5g
Mfr # I54000-5.0
Zoro # G503559767
$48.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Purity Greater Than 95%
- Molecular Weight 175.2
- Solubility 1M NaOH, Methanol
- Chemical Formula C10H9NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I54000-5.0
- Zoro # G503559767
- UPC # N
- Country of Origin China
- Category Chemicals Starting with I
Dimensions
Container Size | 5 g |
Details
Form | Powder |
Item | Indole-3-acetic Acid (IAA) |
Purity | Greater Than 95% |
Molecular Weight | 175.2 |
Solubility | 1M NaOH, Methanol |
Chemical Formula | C10H9NO2 |
Shelf Life | 18 mo |
Product Type | Indole-3-acetic Acid (IAA) |
Storage Temp. | 2 Degrees to 8 Degrees C |
CAS Number | 87-51-4 |
Description
Indole-3-acetic Acid (IAA), CAS Number 87-51-4, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 175.2, Solubility 1M NaOH, Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H9NO2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Calibration Standard, 12880microS, 1Pt, Pk2 (EC-12880-P)
- SP SCIENCEWARE Clear, Wash Bottle, 6 Pack (F11646-0631)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- AMSCOPE Dual Channel White Ultraviolet LED Ring Light (LED-5WUV)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- Rpi Chemicals Starting with I