Shop All Chemicals Starting with I
Rpi
Indole-3-acetic acid (IAA), 25g
Mfr # I54000-25.0
Zoro # G803559665
Free Shipping & Returns
$105.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Product Type Indole-3-acetic Acid (IAA)
- Purity Greater Than 95%
- Solubility 1M NaOH, Methanol
- Chemical Formula C10H9NO2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I54000-25.0
- Zoro # G803559665
- UPC # N
- Country of Origin China
- Category Chemicals Starting with I
Dimensions
Container Size | 25 g |
Details
Form | Powder |
Item | Indole-3-acetic Acid (IAA) |
Product Type | Indole-3-acetic Acid (IAA) |
Purity | Greater Than 95% |
Solubility | 1M NaOH, Methanol |
Chemical Formula | C10H9NO2 |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Molecular Weight | 175.2 |
CAS Number | 87-51-4 |
Description
Indole-3-acetic Acid (IAA), CAS Number 87-51-4, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 175.2, Solubility 1M NaOH, Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H9NO2, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 19x23", 2.0mL, Orange, PK200 (8-702)
- SP SCIENCEWARE Funnel, Powder, Large, Polyethylene (H14684-0000)
- SP SCIENCEWARE COVER MICROSCOPE VINYL MEDIUM (F24303-0000)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK24 (GLC-01950)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- SPECTRUM Isopropyl Alcohol, 99 Percent, FCC, 4L (I1056-4LTPL55)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Rpi Chemicals Starting with I