Shop All Reagents and Refills
Rpi
Imidazole, 50 G
Mfr # I52000-50.0
Zoro # G604972229
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # I52000-50.0
- Zoro # G604972229
- Country of Origin China
- Category Reagents and Refills
Description
pKa (25°C): 6.9-7.0pH range: 6.2-7.8
Common Name: [Glyoxaline] [1,3-Diaza-2,4-cyclopentadiene]
CAS Number: 288-32-4
Molecular Weight: 68.1
Chemical Formula: C3H4N2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white crystals
Assay: 99.0 %
Identification: Pass Test
Insolubles: 0.1 %
Loss on Drying: 0.5 %
Melting Point: 87.0 to 91.0 oC
OPTICAL @ 260 NM: 0.2
pH (5%, water) @25 oC: 9.5 to 10.5
Solubility (20%, water): Pass
DNase: Not Detected
Protease: Not Detected
RNase: Not Detected
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.34 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: [Glyoxaline] [1,3-Diaza-2,4-cyclopentadiene]
CAS Number: 288-32-4
Molecular Weight: 68.1
Chemical Formula: C3H4N2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white crystals
Assay: 99.0 %
Identification: Pass Test
Insolubles: 0.1 %
Loss on Drying: 0.5 %
Melting Point: 87.0 to 91.0 oC
OPTICAL @ 260 NM: 0.2
pH (5%, water) @25 oC: 9.5 to 10.5
Solubility (20%, water): Pass
DNase: Not Detected
Protease: Not Detected
RNase: Not Detected
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.34 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 1mL, Pk12 (5PTE3)
- EPPENDORF Pipetter Tips, 0.1 to 10uL, PK1000 (022492004)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Molded Plastic Wheel - Axle Size 5/8" (CW-820-PH 5/8)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- RPI Bovine Serum Albumin Solution, 20mg/ml, 1 ML (A20950-1.0)
- RPI Albumin, Bovine Fraction V, 500 G (A30075-500.0)
- RPI Sodium Citrate, Trisodium Salt, Dihydrate, [Citric Acid, Trisodium Dihydrate], 10 KG (S23040-10000.0)
- RPI NAD, 25 G (N30110-25.0)
- RPI IPA, Isopropyl Alcohol 99%, 1 L (I67630-1L)
- RPI Miconazole, 1 G (M81030-1.0)
- OAKTON Oakton Buffer Pack, 500 mL of each, PK3 (05942-10)
- Rpi Reagents and Refills