Shop All Chemicals Starting with I
Rpi
Imidazole, 1kg, Powder
Mfr # I52000-1000.0
Zoro # G203560780
Free Shipping & Returns
$579.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene)
- Container Material Plastic
- Solubility Water
- Container Size 1 kg
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I52000-1000.0
- Zoro # G203560780
- UPC # N
- Country of Origin China
- Category Chemicals Starting with I
Dimensions
Container Size | 1 kg |
Details
Product Type | Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene) |
Container Material | Plastic |
Solubility | Water |
Shelf Life | 18 mo |
Item | Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene) |
Storage Temp. | Room Temperature |
Form | Powder |
Description
Imidazole (Glyoxaline) (1,3-Diaza-2-,4-cyclopentadiene), Container Size 1 kg, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, Polypropylene, 1000mL, PK100 (3645)
- GLOBE SCIENTIFIC Slide Storage Cabinet, Green (513500G)
- AMERICAN BIOTECH SUPPLY Freezer, Explosion Proof Application (ABT-HC-EFP-20)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI IPTG, 200 G (I56000-200.0)
- TECHSPRAY Cleaner, 16 oz. Bottle, Alcohol (1610-P)
- SWAN Topical Antiseptic, 16oz, Bottle (1000032198)
- Rpi Chemicals Starting with I