Shop All Chemicals Starting with I
Rpi
[IBDG] [3-Inoxyl-B-D-Glucopyranoside], 1 G
Mfr # I89020-1.0
Zoro # G504967240
Free Shipping & Returns
$443.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # I89020-1.0
- Zoro # G504967240
- Country of Origin Italy
- Category Chemicals Starting with I
Description
Common Name: [IBDG] [3-Indoxyl-Î2-D-Glucopyranoside]
CAS Number: 487-60-5
Molecular Weight: 295.29
Chemical Formula: C14H17NO6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Almost White Powder
1H-NMR: Conforms to the Structure
Moisture: 1.0 %
Purity (TLC): 98 %
Solution: Clear and Colorless Solution (C=1, MeOH)
Specific Rotation: -70 - - 76
Shipping Weight: 0.0351 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 487-60-5
Molecular Weight: 295.29
Chemical Formula: C14H17NO6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Almost White Powder
1H-NMR: Conforms to the Structure
Moisture: 1.0 %
Purity (TLC): 98 %
Solution: Clear and Colorless Solution (C=1, MeOH)
Specific Rotation: -70 - - 76
Shipping Weight: 0.0351 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Slide Staining Tray Set, Black, 18 Place (120879)
- LOVIBOND Orbeco SC450 Colorimeter, Silica (276115)
- ZORO SELECT RING STAND W ROD 20 IN (SSB5X8)
- CLR Spot-Free Stainless Steel (G-CSS-12)
- RPI Indole-3-butyric acid (IBA), 25g (I54010-25.0)
- RPI IPTG, 200 G (I56000-200.0)
- RPI Imidazole, 10g, Powder (I52000-10.0)
- RPI Imidazole, 100g, Powder (I52000-100.0)
- RPI Interleukin 2, Human Tissue, 10 ml (I82150-10.0)
- SPECTRUM Isopropyl Alcohol, Technical, 4L (I1051-4LTPL55)
- Rpi Chemicals Starting with I