Shop All Chemicals Starting with H
Rpi
Hypoxanthine, monosodium salt, 100g
Mfr # H62000-100.0
Zoro # G703560549
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Material Plastic
- Solubility Water
- Form Powder
- Container Size 100 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # H62000-100.0
- Zoro # G703560549
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Container Size | 100 g |
Details
Shelf Life | 18 mo |
Container Material | Plastic |
Solubility | Water |
Form | Powder |
Product Type | Hypoxanthine, monosodium salt |
Storage Temp. | Room Temperature |
Item | Hypoxanthine, monosodium salt |
Description
Hypoxanthine, monosodium salt, Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- REED INSTRUMENTS Power Adapter, Use On Meter Accessories (R3525-ADP)
- UNITED SCIENTIFIC Pipettes, Mohr, Class B, 25Ml, PK 6 (PM7060-J)
- AIR SCIENCE Carbon Filter for Acids, 14 in. Width (ASTM-015)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- SPECTRUM Heptane, 500mL (H0088-500ML)
- SPECTRUM H2O2, 35 Pct Sltn, FCC, 4L, Pls (HY115-4LTPL)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Rpi Chemicals Starting with H