Shop All Chemicals Starting with H
Rpi
Hygromycin B, Powder , 1g
Mfr # H75020-1.0
Zoro # G303560284
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Storage Temp. 2 Degrees to 8 Degrees C
- Purity Greater Than 99%
- CAS Number 31282-04-9
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # H75020-1.0
- Zoro # G303560284
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Container Size | 1 g |
Details
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Purity | Greater Than 99% |
CAS Number | 31282-04-9 |
Form | Powder |
Solubility | Water |
Product Type | Hygromycin B, Powder |
Molecular Weight | 527.5 |
Item | Hygromycin B, Powder |
Chemical Formula | C20H37N3O13 |
Description
Hygromycin B, Powder, CAS Number 31282-04-9, Purity Greater Than 99 Percent, Container Size 1 g, Form Powder, Molecular Weight 527.5, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C20H37N3O13, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #100, S/S, 12 In, Full Ht (100SS12F)
- SP SCIENCEWARE Gloves Dispenser Rack, Epoxy Coated Wire (F24739-0003)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 19/22, 250mL (F309250)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- TCI AMERICAS Hydrochloric Acid, 500mL (H1202-500ML)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hexamethylenetetramine, 500g (H0093-500G)
- Rpi Chemicals Starting with H