Shop All Chemicals Starting with H
Rpi
Hygromycin B Liquid, 5mg
Mfr # H75000-5
Zoro # G603560410
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C20H37N3O13
- Container Size 5 mg
- Product Type Hygromycin B Liquid
- Purity Greater Than 99%
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # H75000-5
- Zoro # G603560410
- UPC # N
- Country of Origin China
- Category Chemicals Starting with H
Dimensions
Container Size | 5 mg |
Details
Chemical Formula | C20H37N3O13 |
Item | Hygromycin B Liquid |
Product Type | Hygromycin B Liquid |
Purity | Greater Than 99% |
Solubility | Water |
Form | Powder |
Shelf Life | 18 mo |
Molecular Weight | 527.5 |
CAS Number | 31282-04-9 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Hygromycin B Liquid, CAS Number 31282-04-9, Purity Greater Than 99 Percent, Container Size 5 mg, Form Powder, Molecular Weight 527.5, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C20H37N3O13, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Secchi Disk Lamotte 20 Cm D (0171)
- OHAUS PR Series Precision Balance, PR5201N/E (OH-30515038)
- AMSCOPE 32MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera (MU3203-BI)
- BEL-ART Petri Dish Rack, Autoclavable (246255)
- RPI HEPES, Sodium Salt, 5 KG (H75050-5000.0)
- RPI Hematoxylin, 25g (H12000-25.0)
- RPI Hematoxylin, 100g (H12000-100.0)
- RPI HEPES, Free Acid, 25 KG (H75030-25000.0)
- ZYMO RESEARCH His-Affinity Gel, 14 ml (ZP2003-2)
- SPECTRUM Hydrochloric Acid, 2.5L, PK4 (HY106-2.5LTGLAB)
- SPECTRUM Hydrochloric Acid, 4L (H1040-4LTPV55)
- Rpi Chemicals Starting with H